Sharp Cyclone Cleaner

Sebelum PPN:
Rp10.999.900
Spesifikasi
ColorGold system
Conform toPower supply method: Power cord type
Dust Collection Amount (L)0.25
Included AccessoriesGap nozzle
Main Unit Dimensions, Width W x Depth D x Height H (mm)177 x 304 x 239 (height when stored: 900 mm; height when stored compactly: 700 mm)
Mass (kg)2.4 (standard mass 3.8)
Operation Sound (dB)66 to about 58
Power Cable (m)5
Power Consumption (W)850 to about 240
Suction Hole DiameterPower head (self-propelled power assist), tangle-resistant brush, dry power brush
Suction Work Rate (W)300~60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A lightweight, powerful cyclone vacuum cleaner that uses a "tangle-resistant brush" that prevents hair and pet hair from getting tangled in the brush. The dense, curly brush prevents hair from getting caught in the brush, making it less likely for hair and pet hair to get tangled in the brush. In addition to its lightweight design of 2.4 kg, the slim body and large wheels make it easy to move around in tight spaces, making it easy to clean.
The powerful centrifugal cyclone sucks up the dirt, and the dirt that accumulates in the dust cup can be easily disposed of. The dust cup, filter, and brush can be washed with water for cleanliness.

Ulasan Produk

Tidak ada ulasan