LIHIT LAB. Compact slide cutter + (A3 horizontal compatible)

Sebelum PPN:
Rp769.900
Spesifikasi
AS ONE Part Number65-0474-35
CuttingSliding type
Dimensions when Folded, Width W x Depth D x Height H (mm)227x338x45
Dimensions, Width W x Depth D x Height H (mm)436x338x60
Included AccessoriesStraight blade, sewing machine blade, cutter mat 1 each (book)
Maximum Sheet Number to CutStraight blade / 10 blades, sewing blade / 3 blades
Repeated and RefillableCorrespondence
Suitable ForSpare blade / straight blade M53, sewing blade M54, cutter mat / M57
Suitable SizeA3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact type that can cut A3 paper. Equipped with 2 blades for improved straightness and cutting power!
Foldable compact size.
Equipped with two rotary blades that are easy to cut and hard to shake. * Only the straight blade is designed to fit neatly when placed horizontally on the file shelf in the office. (* File shelf depth 340 mm or more)

Ulasan Produk

Tidak ada ulasan