SONIC [Stationery] Clipboard A4 Vertical Antibacterial Type (Papan Jalan)

Sebelum PPN:
Rp96.900
Spesifikasi
Dimensions (mm)Approximately 232 x 320 x 14
MaterialBody / Clip: HIPS
Number of Storage (sheets)About 30
SizeA4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A clipboard with antibacterial treatment. Ideal for filling out questionnaires and circulating questionnaires. Easy-to-use multifunctional design. A4 size vertical clipboard with antibacterial processing. Ideal for filling out questionnaires and circulating questionnaires. Comes with a clip that can firmly hold up to about 30 sheets of A4 copy paper. Comes with a pen holder that can hold pens with a diameter of 7.5 mm to 13 mm. You can easily hang the main body on a hook on the wall. The grip has an easy-to-grip shape that fits your hand. It can also be used as a knob when lifting from the top of the desk. The surface of the main body is embossed. Achieves a smooth writing comfort. We use materials (inorganic antibacterial agents) whose antibacterial effect has been confirmed in tests conforming to JIS Z2801.
* Although it is an antibacterial type, it does not suppress the growth of all bacteria.

Ulasan Produk

Tidak ada ulasan