Sharp Oven Range 16L (Pemanggang Listrik)

Sebelum PPN:
Rp6.999.900
Spesifikasi
Annual Energy Consumption (kWh/year)73.4 [Microwave function] 62.2 [Oven function] 11.2
Capacity (L)[Inside the warehouse] 16 (flat type/single-tier cooking)
Dimensions, Width W x Depth D x Height H (mm)455x341x282
Energy Saving FunctionMeets energy-saving standards, zero standby power consumption, auto-off function
Heating Method[Oven/Grill] Heater heating
Mass (kg)About 13
Rated Power Consumption (W)Microwave: 980 (50Hz) / 1280 (60Hz), Oven: 1220, Grill: 1220
SensorRakuchin! (Absolute humidity) / Temperature sensor
Temperature Control Range (°C)[Oven] 100-200 [Ripening] 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Toast and drinks in the morning, warming up frozen foods or bento lunches at noon, and food preparation at night - the easy-to-use operation keys make it easy to select the meal of the day. Equipped with an easy-to-use sensor that can automatically warm up commercially available frozen foods and bento lunches without having to set the output or heating time.
This oven range has a flat interior that makes it easy to put in and take out food, such as large bento boxes, and is easy to clean, making it perfect for compact lifestyles.

Ulasan Produk

Tidak ada ulasan