Sailor Pen Classic Ko Maki-e Bunbo Ala SV Fountain Pen (Pulpen)

Sebelum PPN:
Rp15.999.900
Spesifikasi
Finish[Metal parts] Gold IP
Included Accessories1 cleaning cloth, 2 cartridges of black ink, 1 fountain pen instruction manual, 1 product manual, 1 fountain pen quality guarantee certificate, paulownia wood box (with string)
Main Unit Size (mm)DIA18x129 (including clip)
Mass of Main Unit (g)20.2
MethodConverter / cartridge dual-use type
Nib21k gold/large
Repeated and RefillableCorrespondence
TypeMedium-fine (MF)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ara SV: A mysterious design reminiscent of ancient ruins
The winged gods that appear in the myths that inspired this pen represent good fortune and beauty. The fresh look of the silver maki-e fountain pen, decorated with mother-of-pearl, is an appealing new look that can be enjoyed alongside jewelry.
Feature
=Specification&"
"&[Lid, body, tip] PMMA resin/Maki-e

Ulasan Produk

Tidak ada ulasan