Sharp Calculator with notebook type case EL-WA21-X

Sebelum PPN:
Rp229.900
Spesifikasi
Continuous Operating TimeAbout 2 years (when using the built-in battery only for 1 hour per day)
Dimensions (Width x Depth x Height) (mm)72x120.5x8
FunctionAcrylic display panel, tax calculation function, quick hit, calculation status display, 4-key memory, ->, 00, constant calculation, with strap hole, large display, twin power, plastic key
Mass (g)Approximately 62 (including batteries)
Memory1
Number of Digits10
Power SourceSolar cell + LR1130 x 1
SizeHandy / notebook type
TypeNotebook

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Acrylic display panel that protects the display part Tax calculation function that makes it easy to calculate tax and tax
With notebook type case With strap hole Easy to calculate constants

Ulasan Produk

Tidak ada ulasan