Sharp Business calculator (handy/notebook type)

Sebelum PPN:
Rp119.900
Spesifikasi
Continuous Operating Time2,500 hours (Note 2)
Dimensions, Width W x Depth D x Height H (mm)71x116x16.5
LCD Display*
Mass (g)58.5
Memory1
Number of Digits8
Power SourceLR1130x1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Small, light, and thin. Convenient to carry around.
8 digits / Equipped with an acrylic panel to protect the display / Tilt display
Feature
=Specification&"
"&[% key] * [Large + key] * [+/- key] * [3-digit automatic scaling] * [√ key] * [Twin power] * [Rounding] * [Constant calculation (K mode)] * [Specify number of decimal places] * [Supports fast typing (with 2-key rollover)] * [Calculation status display] * [Automatic power saving mode] *

Ulasan Produk

Tidak ada ulasan