Sailor Pen Bottled ink for dip pens Dipton Shimmer Ink (Tinta)

Sebelum PPN:
Rp289.900
Spesifikasi
Capacity (ml)20
InkWater-based dye/with glitter
Main Unit Dimensions, Width W x Depth D x Height H (mm)34x34x58
Mass of Main Unit (g)94

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ink with polarized glitter that is wrapped in a variety of colors and light. Shimmer ink changes color depending on the angle you look at it or the amount of light it receives, and the polarized glitter makes certain colors appear and disappear, giving it a delicate shine that changes its appearance.
A color lineup inspired by the diverse colors and sparkle of polarized glitter.
All of them use different polarized glitter.
*Cannot be used with fountain pens *Reservoir not included.
*If the inner lid of the pen comes off, do not discard it. Instead, insert it back into the lid and continue using the pen. This will prevent ink from leaking.
*Please use with Sailor dip pens. We cannot guarantee against malfunctions caused by using with products from other companies.
*The color of the ink on your screen may look different from the actual color depending on your PC or mobile environment.

Ulasan Produk

Tidak ada ulasan