Sailor Pen Bottled ink for dip pens Dipton Scene Ink (Tinta)

Sebelum PPN:
Rp289.900
Spesifikasi
Capacity (ml)20
InkAqueous dye
Main Unit Dimensions, Width W x Depth D x Height H (mm)34x34x58
Mass of Main Unit (g)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An ink with two faces, with colors that emit sharp light appearing everywhere.
Sheen ink: The area where the ink accumulates produces a metallic sheen (flash) of a color different from the ink color.
The theme is a dark worldview created by the deep ink colors and the luster of colors that are far removed from those hues.

Ulasan Produk

Tidak ada ulasan