Umajirushi AR Connecting Board (30mm Thick) Double-Sided One-Way Bulletin Board W2100xH900

Sebelum PPN:
Rp7.999.900
Spesifikasi
Dimensions (Width W x Height H) (mm)2100x900
External Dimensions / Height (mm)900
External Dimensions / Width (mm)2100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A sleek and safe design! Connecting board. Standard 30mm thickness.
If the delivery address is a private residence (detached house or apartment building), the business name is required. Please note that delivery may not be possible if the business name is not provided. *Please note the following points for furniture products shipped directly from the manufacturer.
*We cannot accept changes, cancellations, returns, or exchanges after an order has been placed due to customer convenience. If an order is unavoidably canceled, we may charge a cancellation fee at a later date.
*Please note that if re-delivery arrangements are required due to customer circumstances, an additional fee will be charged. ・If the delivery address is a private residence, the business name is required. Please note that delivery may not be possible if the business name is not provided.
*Only the board surface! Aluminum poles are required separately. The number of board surfaces and poles required will vary depending on your layout pattern. Please refer to installation layout examples 1 to 5 in the image for details.
Feature
=Specification&"
"&[Board surface] Bell Ace, [Board surface] Display surface: Bulletin board, Bell Ace pasted # 708 Green

Ulasan Produk

Tidak ada ulasan