Sharp Accounting calculator EL-N942

Sebelum PPN:
Rp969.900
Spesifikasi
Continuous Operating TimeAbout 7 years (when using the built-in battery only for 1 hour per day)
Dimensions (Width x Depth x Height) (mm)112x181x35
Eco Mark Certification Number06 135 007
Mass (g)Approximately 202 (including batteries)
Memory2
Number of Digits12
Power SourceCR2032x1
SizeNice size type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing a practical calculator with extremely high input speed. Antibacterial type recommended for those who want to keep it clean all the time.
Introducing a professional calculator that is extremely easy to use, easy to see, and fast.
Back up quick input.
Increase operation efficiency.
Easy-to-read display.
Convenient calculation function.
Antibacterial type recommended for those who want to keep it clean all the time.
Since it is antibacterial, it can be used cleanly every day.
Proof of high quality. 5-year long-term warranty.
Constant calculation is easy with a Sharp calculator.

Ulasan Produk

Tidak ada ulasan