Sharp A phone that makes it easy to notice incoming calls with big characters and light

Sebelum PPN:
Rp3.699.900
Spesifikasi
ColorWhite
Dimensions, Width W x Depth D x Height H (mm)Parent machine: 190 x 198 x 68 Child machine: 49 x 26 x 165
LCD PanelParent unit 4.7 type [34 x 115 mm] Kana 1 line/White backlight, child unit: 1.4 type [22 x 30 mm] Kana 2 lines/White backlight
Mass (g)Parent unit: 615 (not including AC adapter), child unit: 127 (including charger), charger: about 114 (including AC adapter part)
Power Consumption (W)Main unit: 2.6 maximum, standby 0.8, child unit: 0.7 during quick charge, 0.4 during standby
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsParent unit + 1 child unit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The flash lamp blinks with a loud sound when receiving an incoming call. It is a convenient phone that makes it easy to notice incoming calls even when you are watching TV or in another room.
The white LCD screen and large character display make the screen easy to read. The button is large and easy to press, and the design is easy to use.
It becomes easy to hear loudly with one touch of the "volume up button" that makes a clear sound. In addition, the main unit produces a clear sound that emphasizes the high frequencies that are difficult for seniors to hear.
Equipped with a function that rejects anonymous calls and toll-free calls, and a name confirmation button that are useful for dealing with nuisance calls.
*Some functions require a number display contract. To use the service, you need to apply to NTT East or NTT West and pay a monthly usage fee. For details, please contact NTT East or NTT West.
*If you are using an optical line such as Hikari Denwa or ISDN, you may not be able to use devices such as routers that connect your phone. In that case, you cannot make a call.

Ulasan Produk

Tidak ada ulasan