Sharp 12 Digit Antibacterial Calculator

Sebelum PPN:
Rp619.900
Spesifikasi
Digit Number of DisplayLCD 12 digits / 10 digits (3 digit delimiter, calculation status display)
Dimensions (Width x Depth x Height) (mm)109x180x14
Dimensions, Width W x Depth D x Height H (mm)109.0x180x14.0
Eco Mark Certification Number06 135 007
Featureantibacterial
FunctionLarge display, tilt, acrylic panel, fast typing, plastic keys, silent keys, cylindrical keys, large rubber feet, tax calculation, answer check, calculation status, GT, twin power
Memories Number2 (4 key memory + GT)
Number of Digits12
Power SupplyCR2032x1
SizeNice size type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Selectable color variations Antibacterial key High-quality aluminum panel Tilt display that can be adjusted to an easy-to-see display angle Silent key that matches a quiet office
4 large non-slip rubber feet, one-shot calculation, tax-included / tax-excluded calculation, quick input is possible, even if light is blocked during calculation, twin power that protects with built-in battery
Feature
=Specification&"
"&[Specify the number of decimal places] F43210A Rounding: 5/4, ↓

Ulasan Produk

Tidak ada ulasan