Hillver Roll Container Series (Troli Pagar Besi)

Sebelum PPN:
Rp4.699.900
Spesifikasi
Castor Wheel Quantity2 Fixed, 2 Swivel
Castor Wheel Size (inch)5
ColorZinc
External Dimensions (mm)800x720x1720
Folded Dimensions (mm)800x720x1720
Inner Dimensions (mm)790x690x1470
Loading Capacity (kg)500
MaterialMetal
Nesting Distance (mm)230
Product TypeRoll Container
Surface TreatmentZinc Plated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- heavy duty wheel by Nihon Castor Co., Ltd, Japan
- High quality metal material by Thyssenkrupp AG, germany
- Zinc plated material by Sumitomo metal Corp, Japan
- Nestable for optimal returning of rollcages
- Electrolytic Zinc surface finish, High resistance to corrosion
- Sturdy construction for carrying loads
- Bold steel pipe, strong welding
- Flexible folding, saving space
- Threesided design for secure containment of items
- Smoothrolling caster wheels for easy maneuverability
- easy assembly without the need for special tools
- Compliance with industry safety standards
- Suitable for use in supermarkets, warehouses, or distribution centers
- Securely transport and store goods with confidence
- Saves time and effort with efficient handling and transport

Ulasan Produk

Tidak ada ulasan