Hillver Heavy Duty Powered Bottled Water Stair Climber

Sebelum PPN:
Rp21.999.900 - Rp25.999.900
Spesifikasi
Battery Capacity (AH)8
Battery TypeLithium Battery
Battery Weight (kg)3
Body MaterialAluminum Alloy
Charging Time (hour)3
Handrail StyleScalable
Maximum Climbing Speed (step/minute)10-65
Minimum turning radius (mm)500
Motor Power (W)400
Noise (dB)<60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Durable aluminum alloy material by Sumitomo Group, Japan
- Reliable electrical system by ABB Ltd., Switzerland
- High-quality wheels by Trelleborg AB, Sweden
- Robust gearbox & drive by Rexnord Corporation, USA
- Advanced braking system by Hitachi Group, Japan
- Non-slip handle grip by Asahi Rubber Inc., Japan
- Adjustable climbing speed for various delivery needs
- Easily handles bottled water transportation
- Lightweight aluminum body for effortless handling
- Long-lasting battery for uninterrupted use
- Strong motor assistance for heavy item transport
- Reliable braking system for secure operation

Ulasan Produk

Tidak ada ulasan