Hillver Trolley Heavy Duty Motorized Platform Cart (Troli Barang)

Sebelum PPN:
Rp35.999.900
Spesifikasi
Battery Operating Range (km)25
Folded Size (mm)1280x666x275
Maximum Capacity (kg)300
Maximum Slope (°)7
Noise (dB)<65
Speed on Flat Surface (km/hour)0-10
Speed on Slop (km/hour)0.5
Unfolded Size (mm)1280x666x1100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Durable steel material by Sumitomo Group, Japan
- Reliable electrical system by ABB Ltd., Switzerland
- High-quality wheels by Trelleborg AB, Sweden
- Robust gearbox & drive by Rexnord Corporation, USA
- Advanced braking system by Hitachi Group, Japan
- Non-slip handle grip by Asahi Rubber Inc., Japan
- easily transports goods up and down stairs
- Compact folding size for easy storage
- long-lasting battery for uninterrupted use
- strong motor assistance for heavy item transport
- Non-slip wheels for safe stair navigation
- motorized platform cart with smart balance
- Foot-sensing control frees up your hands
- self-induction adjusts output power
- Compact size for easy maneuvering
- Flatbed design for versatile cargo use

Ulasan Produk

Tidak ada ulasan