Hillver Heavy Duty Electric Moving Cart (Troli Barang Elektrik)

Sebelum PPN:
Rp60.999.900
Spesifikasi
Flat Ground Range (hour)2.5
Flat Ground Speed (km/hour)3
Folded Size (mm)671x822x1488
Lifting Speed (m/s)20
Lifting Stroke/Height (mm)800/820
Lifting Time250
Maximum Capacity (kg)170
Maximum Slope (°)15
Noise (dB)<70
Protection LevelIP54
Unfolded Size (mm)1370x822x1134
Uphill Range (hour)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Durable steel material by Sumitomo Group, Japan
- Reliable electrical system by ABB Ltd., Switzerland
- High-quality wheels by Trelleborg AB, Sweden
- Robust gearbox & drive by Rexnord Corporation, USA
- Advanced braking system by Hitachi Group, Japan
- Non-slip handle grip by Asahi Rubber Inc., Japan
- Effortless self-lifting for heavy - easy loading directly into vehicles
- Smooth movement on Flat and sloped ground
- Supports safe uphill cargo transport
- Convenient foldable design for storage
- strong motorized lifting assistance
- Built-in brake for secure handling

Ulasan Produk

Tidak ada ulasan