Schneider Electric Contact Block for Industrial Machinery

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp679.900 - Rp1.799.900
Spesifikasi
Connections - TerminalsScrew clamp terminals, 1 x 0.22...2 x 2.5 mm² IEC 60947-1
Contacts MaterialSilver alloy contacts
Device Short Name9001K
Product or Component TypeContact block
Shape of Screw HeadCross slotted
Short Circuit Protection10 A cartridge fuse IEC 60947-5-1
Tightening Torque7.08 lbf.in (0.8 N.m) IEC 60947-1
[Ie] Rated Operational Current3 A 240 V, AC-15, A600-Q600 NEMA | 0.55 A 125 V, DC-13, A600-Q600 NEMA
[Ith] Conventional Free Air Thermal Current (A)10
[Ui] Rated Insulation Voltage (V)250, 3)IEC 60947-1
[Uimp] Rated Impulse Withstand Voltage (kV)2.5 IEC 60947-1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Harmony 9001K, contact block uses screw-clamp terminals and has 1 x NO + 1 x NC contacts. This contact block allows fast and easy replacement and configuration of your push buttons and selector switches. It is easily installed and replaced on 9001K complete push button units and selector switches and connects to control circuits with simple screw-clamp connections. Its clear color of cover allows users to identify it visually at a distance. It is compatible with Harmony 9001K push buttons and switches. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.
Feature
- Improved security thanks to finger-safe contact blocks and light modules
- Robustness to withstand the harshest environments
- Easy, secure mounting system
- Automatic self-grounding operators without additional wiring
- A large metal set of accessories to customize your product

Ulasan Produk

Tidak ada ulasan