Fivalco Single Bellow Flexible Joint (Sambungan Fleksibel Bellow Tunggal)

Sebelum PPN:
Rp409.900 - Rp15.999.900
Spesifikasi
Control Rod MaterialMild Steel
Flanges MaterialCarbon Steel
Inner Rubber MaterialEPDM
Outer Rubber MaterialEPDM
Pressure RatingPN 16
Reinforcing Cord MaterialNylon
Reinforcing Ring MaterialCarbon Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Absorbs and reduces vibration and shock in the system
- Absorbs the stress generated by the expansion and compression of the pipe line
- Provides flexibility to the system as allowance connection and installation error
- Excellent resistance against pressure
- Control rods available upon request

Application:
- Building Services, Air-Conditioning, Fire-Protection, Cold Water Plumbing, Sewerage & Water Treatment, Marine Services, General Industries
- Suitable for suction and discharge within specify working pressure
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Molded and vulcanised in hydraulic presses
- Solid carbon steel internal reinforcing ring
- With BS 4504 PN16 / BS 4504 PN25 / EN 1092-2 PN25/ EN 1092-2 PN16 / ANSI Class 150 floating flanges (Specify on order)
Use
A control unit assembly is an accessory of two or more control rod units (limit rods, tie rods or compression sleeves) placed between the flanges across a flexible joint to minimize possible destruction caused by excessive motion of a pipeline. When used in this manner, control units are an additional safety factor which can minimize possible damage to the adjacent equipment. A control unit is strongly recommended to use when: - In case that proper anchoring cannot be provided - In case that it is hard to withstand the line thrusts generated by internal pressure or wide temperature fluctuations - In case that the anticipated elongation, compression and lateral movement are more than the design, pre-gap and/or installation tolerance - In case that the anticipated angle of deflection is more than the design and/or installation tolerance.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait