Fivalco Globe Valve OSY (Katup Globe)

Sebelum PPN:
Rp329.900 - Rp24.999.900
Spesifikasi
Bonnet MaterialCast Iron
Disc Ring MaterialStainless Steel 420
Hand Wheel MaterialCast Iron
Packing MaterialGraphite
Seat Ring MaterialStainless Steel 420
Seat Testing Pressure (x1.1) (bar)17.6
Shell Testing Pressure (x1.5) (bar)24
Stem MaterialStainless Steel 420
Suitable MediaWater, Oil, Gas
Working Pressure (Bar)16
Working Temperature (°C)-10 to 120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Rising stem, Outside Screw & Yoke (OS&Y).
- Bolted bonnet.
- Durable fusion bonded epoxy coated.
- S-Pattern body construction design.
- Design comply with DIN 3356.
- Face-to-face dimension to DIN 3202-F1.
- Flange drilled to EN 1092-2 PN16 / ANSI Class 150 (Specify on order).
- Applicable for Building Services, Air-Conditioning, Fire-Protection, Cold Water Plumbing, Hot Water System, Sewerage & Water Treatment, General Industries.

Ulasan Produk

Tidak ada ulasan