Fivalco Flexible Hose (Selang Fleksibel)

Sebelum PPN:
Rp249.900 - Rp1.299.900
Spesifikasi
Braiding MaterialStainless Steel 304
Flexible Tube MaterialStainless Steel 304
Gasket MaterialFiber
Suitable MediaWater, Air, Steam, Oil, Gas
Test Pressure (x1.5) (bar)24
Union Nut MaterialStainless Steel 304
Union Screw MaterialStainless Steel 304
Working Pressure (Bar)16
Working Temperature (°C)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Threaded to BS EN 10226-1 (ISO 7)
- Stainless Steel 304 internal tube and external braiding
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Use
- Designed to compensate for piping misalignment and movement - To accomodate vibration, reduce noise, relief stress and prevent system shock - Suitable for applications such as pumps, compressors and other mechanical equipment - Applicabl to Building Services, Air-Conditioning, Fire-Protection, Cold Water Plumbing & Sanitary, Hot Water System, General Industries

Ulasan Produk

Tidak ada ulasan