Spesifikasi
| Applicable Load | Resistive load, inductive load (transformer primary side control, magnetic flux density 1.2T or less, phase control only) |
|---|---|
| Cooling Method | Equipped with cooling fan |
| Frequency Fluctuation Range (Hz) | ± 2Hz of rated frequency (performance guarantee range is ± 1Hz) |
| Input Signal | Terminal switching of DC4-20mA (internal resistance 100Ω), DC1-5V (internal resistance 25kΩ), ON-OFF contact signal, resistance signal (10kΩ, manual) |
| Insulation Resistance | DC500V 50MΩ or more (between power terminal and case) |
| Load current (A) | Minimum: 0.5A or more (at 98% output of rated voltage) |
| Mass (kg) | About 6 |
| Number of Phases | Single-phase |
| Operating Humidity Range | 30 to 90% RH (no condensation) |
| Operating Temperature Range (°C) | -10 to +55 (Reduced load current above 50 ° C) |
| Operation Mode | Switch by contact signal |
| Output Contact | 2 points, maximum 250V AC, 1A |
| Overcurrent Protection | Thyristor gate off (120% or more of the rated current, but with built-in CT or externally attached), when the heater is short-circuited, it is protected with a built-in fast-acting fuse (built-in model only) |
| Rated Current (V) | 100 |
| Rated Frequency (Hz) | 50 / 60Hz (automatic switching) |
| Rated Voltage (V) | 200 |
| Rated voltage fluctuation Range | ± 10% of rated voltage |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The single-phase power regulator PU21 series is a compact / lightweight single-phase power regulator with high panel mounting density.
It is possible to switch between phase control and frequency division control by using external contacts or communication.
In addition to the basic type (without Fordback), constant voltage type, constant current type, and constant power type are available for phase control, so you can select according to the characteristics of various heaters.
It is also possible to suppress harmonics and operate by selecting frequency division control.
The communication function can also be used by selecting the option setting / display unit. In addition to various settings, it is possible to read the output voltage, current, power, and heater resistance value.
When combined with the communication controller CMC15G, programless communication with higher-level devices is possible.
It is possible to switch between phase control and frequency division control by using external contacts or communication.
In addition to the basic type (without Fordback), constant voltage type, constant current type, and constant power type are available for phase control, so you can select according to the characteristics of various heaters.
It is also possible to suppress harmonics and operate by selecting frequency division control.
The communication function can also be used by selecting the option setting / display unit. In addition to various settings, it is possible to read the output voltage, current, power, and heater resistance value.
When combined with the communication controller CMC15G, programless communication with higher-level devices is possible.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Sousatan/fcP113371552-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
