Spesifikasi
| Applicable Load | Resistive load, inductive load (transformer primary side control, magnetic flux density 1.2T or less, phase control only) |
|---|---|
| Cooling Method | Forced air cooling |
| Frequency Fluctuation Range (Hz) | ± 2Hz of rated frequency (performance guarantee range is ± 1Hz) |
| Input Signal | 4 to 20 mA DC (input resistance 100 Ω), 1 to 5 V DC (input resistance about 50 kΩ) |
| Insulation Resistance | Between power supply terminal and protective conductor terminal DC500V, 50MΩ or more |
| Load current (A) | Minimum: 0.5A or more (at 98% output of rated voltage) |
| Mass (kg) | About 22 |
| Number of Phases | Three-phase |
| Operating Humidity Range | 30 to 90% RH (no condensation) |
| Operating Temperature Range (°C) | -10 to +55 |
| Operation Mode | Switch by contact signal |
| Output Contact | 3 points (AL1, AL2, AL3) Alarm output AL1 / AL2: Output ON when alarm is generated, AL3: Output OFF when alarm is generated |
| Overcurrent Protection | Thyristor gate off (120% or more of the rated current, but with built-in CT or externally attached), when the heater is short-circuited, it is protected with a built-in fast-acting fuse (built-in model only) |
| Rated Current (V) | 250 |
| Rated Frequency (Hz) | 50 / 60Hz (automatic switching) |
| Rated Voltage (V) | AC200V (Select with 200V / 220V / 240V switch) |
| Rated voltage fluctuation Range | ± 10% of rated voltage |
| Setting Range | [Gradient setting] 0 to 100% of output range, [Output bias setting] 0 to 100% of output range, [Soft start time] 1 to 20 seconds |
| Type of Terminal Fitting | Panel mounting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Three-phase power regulator PU23 series is a compact / lightweight three-phase power regulator with high panel mounting density.
It is possible to switch between phase control and frequency division control by using external contacts or communication.
In addition to the basic type (without Fordback), constant voltage type, constant current type, and constant power type are available for phase control, so you can select according to the characteristics of various heaters.
It is also possible to suppress harmonics and operate by selecting frequency division control.
Since 6-arm control is adopted, high-quality power control is possible while suppressing harmonics compared to 3-arm control.
The communication function can also be used by selecting the option setting / display unit. In addition to various settings, it is possible to read the output voltage, current, power, and heater resistance value.
When combined with the communication controller CMC15G, programless communication with higher-level devices is possible.
It is possible to switch between phase control and frequency division control by using external contacts or communication.
In addition to the basic type (without Fordback), constant voltage type, constant current type, and constant power type are available for phase control, so you can select according to the characteristics of various heaters.
It is also possible to suppress harmonics and operate by selecting frequency division control.
Since 6-arm control is adopted, high-quality power control is possible while suppressing harmonics compared to 3-arm control.
The communication function can also be used by selecting the option setting / display unit. In addition to various settings, it is possible to read the output voltage, current, power, and heater resistance value.
When combined with the communication controller CMC15G, programless communication with higher-level devices is possible.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Sousatan/euP113371534-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
