Azbil (Yamatake) Sensor

Sebelum PPN:
Rp37.999.900
Spesifikasi
Connection size1.5S (ferrule cap size)
MaterialASTM316L (sheath, equivalent to SUS316L), SUS316L (ferrule cap)
MountingVeil cap single element
Sheath Length (mm)100
StandardJIS C 1604
Terminal BoxAluminum die-cast
TypeSanitary specifications (buff # 400 finish, oil-free and water-free treatment)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The YY series has a wide variety of types, from general type with lead wire to protective tube type.
In addition, we offer three types of connection, straight type, screw fixed type, and flange type.
Feature
Specification
●Option 2: None●Sensor type: Pt100Ω●Inspection results office Class A/JCSS calibration certificate included●Sheath pressure resistance (Mpa): 1●Temperature measurement range (°C): -40 to 250●Wiring method: 3-wire type●Specified current (mA): 1●Certification: Oil-free and water-free treatment certificate + material certificate included●Protective tube outer diameter (ΦD): 6.4

Ulasan Produk

Tidak ada ulasan