Azbil (Yamatake) Regular-Use Compact Limit Switch

Sebelum PPN:
Rp1.499.900 - Rp2.699.900
Spesifikasi
Allowable Operation Frequency120 times/min or less
Conformed StandardNECA C 4508/JIS C 8201-5-1,IEC 60947-5-1
Contact MaterialSilver Rivets
Contact Type2 circuits
Insulation Resistance (MΩ)100 or more (DC500V insulation resistance tester)
Operating Humidity Range98% RH or less
Operating Temperature Range (°C)-10 to 70 (however, if it does not freeze)
Protection ClassIP67(IEC60529,JIS C 0920)
Rated Frequency (Hz)45~65 and dc
Rated Impulse Withstand Voltage (kV)Between terminals of the same polarity: 0.25, Between each terminal and earth: 0.25
Rated Insulation Voltage (V)AC125/250
Rated Working Voltage120/240V AC,30V DC
Short Circuit Protection DeviceTUV Fuse F10A (IEC60127)/CQC Silver Contact Fast Acting Fuse: 15A
Terminal ShapeM4 screw (binding screw with toothed washer), DIN 4-pin connector (M12 size), pre-wire
TypeBasic type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UL/CSA/CE/CCC marked product. Built-in 2-circuit double-break basic type switch in a robust aluminum die-cast case. Oil-, water-, and dust-proof construction. (Protection class IP67) With operating position setting display. (Roller lever type/Roller plunger type)
Feature
Specification
Switching overvoltage: Category III (IEC 60204-1)

Ulasan Produk

Tidak ada ulasan