Azbil (Yamatake) Proximity switch Pre-wire type

Sebelum PPN:
Rp2.499.900
Spesifikasi
Current Consumption (mA)(Low) 0.55
Detection Distance (mm)3±0.3
Detection MethodHigh frequency oscillation type
Detection TargetIron (12 x 12 x t1)
Head Shapescrew
Mass (g)60
Operation ModeN.O.
Outer DiameterM12
Protection ClassIP67 (IEC standard), IP67G (JEM standard)
Sensor ShapeScrew type
Trusco Part No.465-9678

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The DC 2-wire system reduces wiring costs.
With a setting display, it indicates the detection area in a stable manner.
A robust housing that can be highly tightened.
An indicator light that can be seen from anywhere.
Respond fast.

Ulasan Produk

Tidak ada ulasan