Azbil (Yamatake) Limit switch with forced contact release mechanism LJA series

Sebelum PPN:
Rp3.499.900 - Rp3.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A limit switch with a contact forced release mechanism with a built-in snap action mechanism, which is indispensable for conforming to EC directives of general industrial machines and acquiring CE marking. Obtained EN standard certification with the symbol mark of the control switch with the contact forced release mechanism. Compliant with EN50041 standard. With UL / C-UL / CE / GB (CCC) mark, it is ideal for export machines to North America, Europe and China. Achieves NC / NO electrical independent contact (zb) with a snap action mechanism. Achieves NC / NO electrical independent contact (zb) with a snap action mechanism. Twin contact structure that enhances contact reliability. Compatible mounting pitch with LS general-purpose limit switches with abundant achievements. High sealing performance of immersion-proof type (JIS) and IP67 (IEC 60529).
Feature
Specification
AC / DC12 to 125V with LED lamp

Ulasan Produk

Tidak ada ulasan