Azbil (Yamatake) Kirokukei

Sebelum PPN:
Rp269.999.900
Spesifikasi
Alarm FunctionNumber of settings Up to 4 settings per point Alarm type Upper limit, lower limit, difference upper limit, difference lower limit, abnormal data ON delay Delay time setting range 1 to 3600 s Alarm output AND/OR setting possible
Mass (kg)About 7.2
Maximum current consumption (A)65VA
Operating EnvironmentAmbient temperature / humidity range: 0 to 50 ° C 20 to 80% RH, power supply voltage: 90 to 264V AC, power supply frequency: 50 / 60Hz ± 2%, posture: left / right forward tilt 0 ° backward tilt 0-20 °, warm-up time : 30 minutes or more
Rated power supply voltage100 to 240V AC 50/60Hz
Type of Terminal FittingPanel mounting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The paperless recorder ARF200 is a network-compatible recorder that uses a 12.1-inch TFT color LCD display with excellent visibility and combines high functionality with ease of use. It achieves 100 ms/48 points and an accuracy of ±0.1%, and measurement data can be saved in the internal memory, a CF (compact flash) card, or a USB memory. In addition, Ethernet compatibility allows monitoring on a web browser screen from a computer on the network. In addition, data files can be transferred via FTP and reports can be sent via e-mail. [Included] Traceability certificate + working measuring instrument certificate - standard instrument calibration certificate (Japanese)

Ulasan Produk

Tidak ada ulasan