Azbil (Yamatake) Instrumentation network module

Sebelum PPN:
Rp25.999.900 - Rp38.999.900
Spesifikasi
Additional FunctionsTraceability certificate available
Communication ProtocolNon-ring communication
Connecting TerminalScrew terminal block
Mass (g)200 or less
MountingDIN rail mounting
Number of Outputs4
Panel Size (mm)30x100
Power Consumption (W)less than 4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Included] Traceability certificate + Working measuring instrument report - Standard instrument calibration report (Japanese)
Feature
Specification
Output resolution: 1/10000 (4 to 20mA range) 1/12500 (0 to 20mA range), Protocol: Modbus (RTU/ASCII). CPL, Signal level: Conforms to RS-485, Communication/synchronization method: Half-duplex/start-stop synchronization, Maximum line length: 500m, Termination resistor: External (15001/2W or more), Transmission speed: Maximum 115200bps

Ulasan Produk

Tidak ada ulasan