Azbil (Yamatake) Ignition transformer

Sebelum PPN:
Rp5.499.900
Spesifikasi
Allowable Ambient Temperature (°C)-20 to 55 (50% duty (maximum 60 minutes power on-60 minutes off cycle or less)), -20 to 40 (continuous power on for 60 minutes or more)
Capacity155VA(50Hz),120VA(60Hz)
Isolation VoltageAC1500V / 1min or AC1800V / 1s (between the primary winding and the ground terminal)
Mass (kg)About 3.45
Paint ColorBlack (semi-gloss paint)
Rated Operation TimeContinuous
Type of Terminal FittingScrew mounting (4 places)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
● Primary side voltage Rated voltage (V): AC100 / 200 (50-60Hz lead wire switching) ● Secondary side voltage Rated voltage (V): 6000 ● Secondary side voltage Grounding method: One end grounding

Ulasan Produk

Tidak ada ulasan