Azbil (Yamatake) IE-compliant 2-point detection explosion-proof switch VCX-7000 series

Sebelum PPN:
Rp8.299.900 - Rp9.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vertical, compact, outdoor gas vapor explosion-proof, 2-point detection safety increase switch that conforms to IEC standards and can be used in a hydrogen gas atmosphere. Obtained explosion-proof certification from KEMA (Europe), Industrial Safety Technology Association (Japan), NEPSI (China), and KOSHA (Korea). Can be used even in a hydrogen gas atmosphere. The case cover is made of die-cast aluminum alloy and is light and robust. The die-cast surface has excellent corrosion resistance and weather resistance due to rust prevention treatment and baking finish. We also have a lineup of corrosion-resistant types that use corrosion-resistant aluminum as the die-cast material. In the center-neutral type, two different built-in switches operate depending on the rotation direction of the actuator, and the upper and lower limits of the valve can be detected with one limit switch.
Feature
Specification
Cable drawer G3 / 4

Ulasan Produk

Tidak ada ulasan