Azbil (Yamatake) IEC standard compliant vertical explosion-proof switch LX7000 series

Sebelum PPN:
Rp5.699.900 - Rp6.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A vertical, compact and outdoor gas vapor-proof / safety-enhanced explosion-proof limit switch that conforms to IEC standards and can be used in a hydrogen gas atmosphere. Obtained various certifications from KEMA (Europe), Industrial Safety Technology Association (Japan), NEPSI (China), and KOSHA (Korea). Can be used even in a hydrogen gas atmosphere. The case cover is made of die-cast aluminum alloy and is light and robust. The die-cast surface has excellent corrosion resistance due to rust prevention treatment and baking finish. We also have a lineup of corrosion-resistant types that use corrosion-resistant aluminum as the die-cast material. The head shape is compatible with roller levers, adjustment roller levers, plungers, roller plungers, fork levers, and various actuators that operate in a non-directional manner.
* European standard compliant product. Explosion-proof standards vary from country to country, so if you use it in a country other than Europe, such as Japan, it will not conform to the standard. Please contact us as there are explosion-proof standard products for each country.
In addition, if you use it in Europe, we will issue a proof of non-applicability, so please let us know.
Feature
Specification
Cable lead safety packing

Ulasan Produk

Tidak ada ulasan