Azbil (Yamatake) IEC standard compliant 2-point detection explosion-proof switch VCX-7000 series

Sebelum PPN:
Rp8.299.900 - Rp9.799.900
Spesifikasi
Contact SpecificationsSilver: Rivet / Gold alloy: Crosspoint
Contact TypeSingle pole double throw (SPDT) x 2
Explosion-Proof StructureInternal switch: d (explosion-proof), housing: e (safe explosion-proof)
Protection ClassIP67 (IEC60529,JIS C 0920)
Terminal ShapePan head screw with M3.5 square washer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Obtained explosion-proof certification from KEMA (Europe), Industrial Safety Technology Association (Japan), NEPSI (China), and KOSHA (Korea).
Can be used even in a hydrogen gas atmosphere.
The case cover is made of die-cast aluminum alloy and is light and robust.
The die-cast surface has excellent corrosion resistance and weather resistance due to rust prevention treatment and baking finish.
We also have a lineup of corrosion-resistant types that use corrosion-resistant aluminum as the die-cast material.

Ulasan Produk

Tidak ada ulasan