Azbil (Yamatake) Digital indicating controller C2B series

Sebelum PPN:
Rp14.999.900 - Rp25.999.900
Spesifikasi
Dimensions (mm)96x96
Power SupplyAC power supply (AC100-240V)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Type of InputUniversal
Type of SignScrew terminal block

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
(Features) - Renewal model of the controller SDC26 is now available! - Even easier to use (further performance improvement) - Understand at a glance (large LCD display) - Easy connection (PLC link function) - Free PC engineering software (※Dedicated cable available)
(Common specifications) Size: 96 x 96 Sampling cycle: 50 ms Indication accuracy: ±0.2% Ambient temperature: -10 to +55°C Power supply voltage: AC100 to 240V 50/60Hz Power consumption: 8VA or less Structure: IP65
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan