Azbil (Yamatake) connector

Sebelum PPN:
Rp489.900 - Rp959.900
Spesifikasi
Cable TypeOil resistant cabtyre cord
Code TypeΦ6.0 oil resistant vinyl insulated cord
Conductor0.5mm²(20/0.18)
Number of Wire Cores4 hearts
Power SupplyFor DC (Line core color: brown, white, blue, black)
Protection ClassIP67 (However, the panel mounting connector is IP65)
TypeCord with PA5 series connector

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
● Working voltage / current: DC5V-5mA or more / DC125V-3A or less ● Connector insertion / extraction force (N): 0.4 to 4.0 (per contact) ● Number of connector insertion / removal: 50 times

Ulasan Produk

Tidak ada ulasan