Azbil (Yamatake) Compact Standard / Horizontal Type Limit Switch

Sebelum PPN:
Rp549.900 - Rp1.099.900
Spesifikasi
Allowable Operation Frequency120 times/min or less
Conformed StandardNECA C 4508/JIS C 8201-5-1,IEC 60947-5-1
Contact TypeC (single pole double throw SPDT)
Electrical life (rated load)2 million operations or more (125 VAC-1 A) <br> 300,000 operations or more (250V AC-5A, 48V DC-2A, 30V DC-5A)
Insulation Resistance (MΩ)(Between homopolar terminals) 100 or more (between each terminal and non-charged metal part) 100 or more
Operating Humidity Range98% RH or less
Operating Temperature Range (°C)-10 to +70 (no freezing)
Pollution Degree (Environment to Use)Pollution degree 3 (EN60947-5-1)
Protection ClassIP67(IEC60529,JIS C 0920)
Rated Frequency (Hz)45~65 and dc
Rated Voltage (V)AC125,250,DC8,14,30,115,230
Shock Resistance (m/s²)300 (contact opening is 1 ms or less (NECA C 4508))
Terminal ShapeM3 binding head machine screw with serrated washer
Vibration Resistance1.5mm double amplitude, 2 hours continuous (NECA C 4508)
Withstand Voltage(Between contacts) AC1000V 50/60Hz 1 min Leakage current 1mA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves a machine life of 20 million times or more. (Adopts original 2-spring structure)
High precision. (MD = 0.1mm maximum)
High sealability, oil resistance / immersion resistance (JIS), IP67 (IEC)
Uses O-ring seal and integrally molded diaphragm seal.
Compact, space-saving, and continuous close contact mounting is possible.

Ulasan Produk

Tidak ada ulasan