Azbil (Yamatake) Chiyotsutsukei

Sebelum PPN:
Rp9.199.900
Spesifikasi
ApprovalsCE marking compliant product
Communication ProtocolRS-485 (3-wire) Number of connected units: Up to 31
Communication SpeedUp to 38400bps
ConnectorDedicated cable up to 2m
Event TypeNumber of output points 3-point output type Relay output 1a (SPST) Type 32 types including PV, DEV, loop diagnosis, timer, heater burnout
Mass (g)Panel mounting type: 150 (including dedicated mounting equipment), DIN rail mounting type: 200 (including socket)
Output FormatRelay output: 1c (SPDT) AC250V 3A; Voltage pulse output: DC19V±15%, internal resistance: 82Ω, allowable current: maximum DC24mA; Current output: DC0 to 20mA, 4 to 20mA (can be changed by setting)
Power ConsumptionAC power supply model: 12 VA or less, DC power supply model: 7 VA or less (24 VAC) 5 W or less (24 to 48 VDC)
Power Supply VoltageAC power supply model: AC100-240V 50 / 60Hz, DC power supply model: AC24V 50 / 60Hz / DC24-48V
StructureIP66 (front)
Type of controlON / OFF control, time proportional PID, current proportional PID

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The front protection structure has IP66.
A PC loader port is standard equipment on the bottom. The PC loader supports SDC15 / 25/26/35/36.
In addition to being able to easily set the controller, it has a full range of logging functions such as trends.
Equipped with an event control function inside. Five internal events can be assigned to each event contact.

Ulasan Produk

Tidak ada ulasan