Mitsubishi Pencil (Uni-Ball) Gel Ink Pen Uni-ball Signo Standard (Pulpen G2 / Pulpen Gel)

Sebelum PPN:
Rp19.900
Spesifikasi
Ball Diameter (mm)0.5
Color (axis)Blue-black
Dimensions (mm)11.5x151x15
InkGel ink
Ink ColorBlue-black
MethodCap type
Quantity1 piece
Repeated and RefillableCorrespondence
SeriesUniball signo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Because it is pigment ink, it stays vivid and doesn't bleed. The graphite and clay used to make the pencil lead are fine, uniform, and contain few impurities. By mixing them evenly, the ink is darker and less likely to break, allowing for smooth, clean writing. Gel ink

Ulasan Produk

Tidak ada ulasan