Mitsubishi Pencil (Uni-Ball) Gel Ink Pen Uniball Signo Knock Type Extra Fine (Pulpen G2 / Pulpen Gel)

Sebelum PPN:
Rp18.900
Spesifikasi
InkGel ink
Mass (g)10.0
MethodKnock type
Overall Length (mm)137.8
Pen RefillsUMR-8 3 core
Product TypeBody
Quantity1 piece
Repeated and RefillableCorrespondence
SeriesUniball signo
Thickness (mm)15.0
Tip ball diameter (mm)0.38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Smooth writing with gel ink Because it is a newly developed non-dry ink, the pen tip does not dry easily even without a cap.
Ink backflow is prevented by adopting a spring tip.

Ulasan Produk

Tidak ada ulasan