Mitsubishi Pencil (Uni-Ball) Uni water color 24 colors

Sebelum PPN:
Rp689.900
Spesifikasi
Dimensions, Height x Width x Thickness (mm)224x224x18
Mass (g)437
Number of Colors24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In addition to expressing with colored pencils, such as touching with dynamics, you can also bring out the hue of watercolor painting by simply extending the lines drawn with colored pencils with a water-containing paintbrush.
Uses a core containing special wax. You can easily enjoy the soft drawing taste unique to watercolor pencils.
Uses a special wax that is easily dissolved in water and a highly pure pigment. Even if it is applied lightly, it does not fade easily, and the color spreads smoothly and can be overcoated or mixed.

Ulasan Produk

Tidak ada ulasan