Spesifikasi
| Color | Brown |
|---|---|
| Color (axis) | Uni color |
| Product Type | Body |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Equipped with a special fiber "Ag fiber nib", it uses a silver-coated special fiber "Ag fiber nib" on the touch pen tip for Giga Cool, which has a preeminent reaction that imitates the shape of a pencil shaft. When the "Ag fiber nib" touches the screen, special conductive fibers spread to secure a contact area. Therefore, stable writing is possible by reacting sensitively without crushing the pen tip. Although the stylus tip is consumed, the "Ag fiber nib" can be replaced by removing the pen tip from the main body, so the main body can be used economically as it is. It is time to replace the stylus when it becomes unresponsive or the color of the stylus tip changes to brown. A spare "replacement pen tip" is set in the pen tip cap, so it can be replaced immediately when the pen tip is worn. With the same hexagonal shaft as a pencil, it is designed to be a shaft that can be used firmly. The axis color expresses the image of a pencil with the same high-class "uni" painting as the high-end pencil "uni", providing peace of mind in domestic production.
* There are differences in sensitivity and operability depending on the device. * The timing of pen tip replacement is when the response of the stylus becomes poor or when the pen tip turns brown. * The spare stylus tip does not react if it is attached to the cap. Please use it while it is attached to the tip of the stylus body. * Replacement pen tip is sold separately. * After replacing the "replacement pen tip" in the pen tip cap with the main body, store the separately sold "replacement pen tip" in the spare touch pen tip storage part of the cap part. * To protect the touch pen tip, after use Please close the cap.
* There are differences in sensitivity and operability depending on the device. * The timing of pen tip replacement is when the response of the stylus becomes poor or when the pen tip turns brown. * The spare stylus tip does not react if it is attached to the cap. Please use it while it is attached to the tip of the stylus body. * Replacement pen tip is sold separately. * After replacing the "replacement pen tip" in the pen tip cap with the main body, store the separately sold "replacement pen tip" in the spare touch pen tip storage part of the cap part. * To protect the touch pen tip, after use Please close the cap.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Uni%20touch%20pen/h0P113365612-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
