Mitsubishi Pencil (Uni-Ball) Gel Ink Pen Style Fit Ballpoint Knock Type (with Refill) 0.38mm (Pulpen G2 / Pulpen Gel)

Sebelum PPN:
Rp19.900 - Rp20.900
Spesifikasi
InkPigment ink
MethodKnock type
Product TypeBody
Quantity1 piece
Repeated and RefillableCorrespondence
SeriesStyle fit
Tip ball diameter (mm)0.38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can choose the function and styling that suits you. It has a slim body, so it is not bulky even if you put it in a pen case.
Uses pigment ink with excellent water resistance and light resistance. The character width can be selected from 0.28 mm, 0.38 mm, and 0.5 mm.

Ulasan Produk

Tidak ada ulasan