Mitsubishi Pencil (Uni-Ball) Pure Malt (Oakwood Premium Edition) 4-function pen (Pulpen / Bolpoin)

Sebelum PPN:
Rp849.900
Spesifikasi
Color (axis)Oakwood Premium Edition
Core Diameter (mm)0.5
InkJet stream ink
Ink ColorBlack / red / blue
Line WidthFine point
MethodRotary
Number of Colors3 colors + mechanical pen
Product TypeBody
Repeated and RefillableCorrespondence
Tip ball diameter (mm)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sometimes carved personality, reborn from a barrel to a pen.
Oak wood used as a barrel material for whiskey.
The raw sake has been carefully aged for decades, and the material, which has matured with a rich texture, is carefully carved into a natural shaft.
* Because natural materials are used, the grain and color of this product may differ slightly.

Ulasan Produk

Tidak ada ulasan