Mitsubishi Pencil (Uni-Ball) Kurtuga Advanced Upgrade Model 0.5mm

Sebelum PPN:
Rp189.900
Spesifikasi
Core Diameter (mm)0.5
MethodKnock type
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Like the Sharp "Advance", which allows you to write beautiful characters, the "Advance Upgrade Model" has a W-speed engine that rotates the core each time you write, finely processed metal parts, and a pipe that prevents the core from breaking when writing. In addition to the slide mechanism, we have adopted a stylish punching grip with a design. Product features] Precise metal punching grip realizes a smooth grip The high-class, precision punching metal tip has a punch hole in the grip part, and it can be used as a guide for the grip to put your finger on when writing. It also plays a role. The punch holes on the toe shaft and the seams with the base do not get caught, and the shaft coating is comfortable to the fingers, achieving a smooth grip. Low center of gravity design with a sense of stability and smart design with a sense of luxury / The front shaft and mouthpiece are made of metal parts to create a low center of gravity design with a sense of stability. The toe shaft fits in your hand when you hold it in a slightly rounded shape. The rear axle is squeezed as slim as possible to give a smart impression. Until now, Sharp equipped with an automatic core rotation mechanism was designed so that the movement of the mechanism can be seen, but this time we dare not show the movement of the mechanism of the W speed engine, and the main axis is the sense of stability and luxury of the metal parts. Finished with a shaft design. Features of Sharp "Advance" The depth of letters also meets the needs of students who often use Sharp, "I want to write beautifully" and "I want to concentrate on studying without worrying about the unevenness of the tip or broken core". It is a "sharp that can write beautiful characters" that does not change in thickness. The automatic core rotation mechanism "W speed engine" that uses a 20-tooth gear that rotates twice as fast as the "Kurutoga standard model" has a character with a small number of strokes and a long line of one stroke, with the core tip easily "developed". You can also draw uniform lines with (kana and alphabetic characters). Also, even if you use a thick and soft core such as 2B, you can write clearly without crushing the characters compared to normal sharp. Because it uses finely processed parts, the vibration of the pen tip peculiar to Kurtuga is suppressed and the writing feeling is stable. In addition, the slide pipe that allows writing without the tip of the core coming out of the tip pipe prevents the core from breaking during writing. As a result, "Advance" can be written without feeling stress such as the core breaking during writing and the concentration being interrupted, and the notebook becoming dirty, and in scenes such as tests and classes where you want to maintain concentration. It is also recommended for use.

Ulasan Produk

Tidak ada ulasan