Mitsubishi Pencil (Uni-Ball) Jetstream stylus single knock

Sebelum PPN:
Rp52.900
Spesifikasi
Ball Diameter (mm)0.7
Compatible Touch Panel MethodCapacitive method
Dimensions (mm)DIA9.6x13x135
Ink ColorBlack
Mass (g)7.7
NibSTT2002P
Pen RefillsSXR-80-07
Product TypeTouch pen body
Suitable ModelCapacitive method

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The pen tip is made of special silver-coated fiber.
When you touch it, the fibers spread out and create a surface, giving you a sense of sensitivity and lightness.
The special fiber in the tip of the pen is made of a material that creates little friction with the panel, allowing you to experience a smoother operation than with a rubber tip.

Ulasan Produk

Tidak ada ulasan