Mitsubishi Pencil (Uni-Ball) Jetstream Prime Multifunctional pen 3 & 1 (Pulpen / Bolpoin)

Sebelum PPN:
Rp769.900
Spesifikasi
Ball Diameter (mm)0.7
Color (axis)Silver
Core Diameter (mm)0.5
Ink ColorBlack / red / blue
Number of Colors3 colors + mechanical pen
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Smooth writing taste that makes you addicted. Equipped with ultra-low friction jet stream ink, it achieves extremely smooth writing taste. Compared to conventional oil-based ballpoint pens, the coefficient of friction is reduced by up to 40%. By combining pigments and new coloring materials, clear and dark lines are achieved. It also has excellent quick-drying properties.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait