Mitsubishi Pencil (Uni-Ball) Jetstream Multifunction Pen 0.5mm 4&1 Bamboo (Pulpen / Bolpoin)

Sebelum PPN:
Rp309.900
Spesifikasi
Ball Diameter (mm)0.5
Core Diameter (mm)0.5
Ink ColorBlack, red, blue, green
MethodSliding type
Number of Colors4 color ballpoint pen + mechanical pencil
Repeated and RefillableCorrespondence
Tip ball diameter (mm)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Jet Stream Multi-Function Pen 4&1 BAMBOO Daily writing instrument for a light-hearted life The grip part is made of light and beautiful natural bamboo.The Jet Stream Multi-Function Pen that gently blends into your daily life.A natural bamboo grip that combines beauty and durability. Because it grows quickly, it is an abundant resource, and because it is strong, it is a material that is used in a wide range of applications. Finished with a natural bamboo grip that has a rustic yet elegant texture and durability. By using it for a long time as a daily use, it will become one of your favorites that will fit in your hand. Shaft design with mellow and gentle colors The design has a mellow and gentle coloring that blends into your daily life, both on and off, and gives peace and comfort to your daily writing scenes. Equipped with ultra-low friction jet stream ink Equipped with the world's first revolutionary newly developed ink that provides an addictive, smooth writing experience. You can write smoothly with low writing resistance regardless of writing load or speed. It allows you to draw dark, clear lines and dries quickly.

Ulasan Produk

Tidak ada ulasan