Mitsubishi Pencil (Uni-Ball) Jetstream Marine Plastic 0.7mm SXNUC07ROP (Pulpen / Bolpoin)

Sebelum PPN:
Rp329.900
Spesifikasi
Ball Diameter (mm)0.7
Color (axis)Light blue
Eco Mark Certification Number21 164 003
Ink ColorBlack
Made from recycled materialsUse
MethodKnock type
Quantity (pcs)10
Recycled Material Usage Rate (%)Approximately 100 (shaft material)
Repeated and RefillableCorrespondence
Tip ball diameter (mm)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Jet Stream A story of material circulation that connects our lives with the ocean, which is rich in marine plastics. An environmentally friendly ballpoint pen made from recycled marine plastic waste and empty disposable contact lens cases. The shaft material of the ballpoint pen is made from almost 100% recycled materials and is environmentally friendly.The shaft material of the ballpoint pen product itself is made from marine plastic waste collected in Japan, as well as from contact lens specialty store "I City" stores, schools and companies.
- Using empty disposable contact lens cases collected by local governments and other organizations, we have achieved the adoption of almost 100% post-consumer recycled resin. A first in the stationery industry! A ballpoint pen certified as a product specialized in combating marine plastic waste.This is an environmentally friendly ballpoint pen that is the first in the stationery industry to be certified under the Eco Mark Product Type No. 164 "Products Made from Recycled Marine Plastic Waste." . In 2022, we received the "Best Product'' award at the "Eco Mark Award 2022'' (sponsored by the Eco Mark Secretariat of the Japan Environmental Association). A minimal shaft design that incorporates the "Möbius strip," which is a symbol of circulation and regeneration.The minimal shaft design has a matte texture that fits well in everyday life. The clip shape is inspired by a "Moebius strip" and expresses circulation and regeneration. Adopts a one-tone light blue color that is reminiscent of a calm sea. The design uses marine plastic waste and is easy to imagine being environmentally friendly. Equipped with ultra-low friction jet stream ink Equipped with the world's first revolutionary newly developed ink that provides an addictive, smooth writing experience. You can write smoothly with low writing resistance regardless of writing load or speed. It allows you to draw dark, clear lines and dries quickly.

Ulasan Produk

Tidak ada ulasan