Mitsubishi Pencil (Uni-Ball) Jet Stream Color Ink 0.5 (Pulpen / Bolpoin)

Sebelum PPN:
Rp22.900
Spesifikasi
InkJet stream ink
Mass (g)9.3
MethodKnock type
Number of ColorsSingle color
Pen RefillsSXR-5
Product TypeBody
Quantity (pcs)1
Repeated and RefillableCorrespondence
SeriesJet stream
Tip ball diameter (mm)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with the world's first epoch-making newly developed ink that realizes "a habit of smooth writing", "JETSTREAM" has lower writing speed than existing oil-based ballpoint pens. Achieves a smooth writing taste with resistance.
By combining new color materials and pigments, we have achieved a black density that is approximately twice that of conventional inks (black ink).
The newly developed ink easily soaks into paper and dries very quickly. It reduces the stress that is common with conventional oil-based inks, such as touching the drawn lines and getting your hands dirty.
Built-in spring tip to support new smooth, low-viscosity ink. By pressing the ball on the pen tip, the direct current of ink (leakage from the pen tip) was prevented. In addition, the twin ball mechanism prevents backflow of ink (ink flows against the pen tip).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait