Mitsubishi Pencil (Uni-Ball) Jet Stream 2 and 1, 0.5mm (Pulpen / Bolpoin)

Sebelum PPN:
Rp76.900
Spesifikasi
Core Diameter (mm)0.5
InkJet stream ink
Ink ColorBlack / red
Line WidthExtra fine
MethodKnock type
Number of Colors2 colors + mechanical pen
Product TypeBody
Repeated and RefillableCorrespondence
Tip ball diameter (mm)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Smooth writing taste that makes you addicted. Equipped with ultra-low friction jet stream ink, it achieves extremely smooth writing taste.
Compared to conventional oil-based ballpoint pens, the coefficient of friction is reduced by up to 40%.
By combining pigments and new coloring materials, clear and dark lines are achieved. It also has excellent quick-drying properties.

Ulasan Produk

Tidak ada ulasan